WESCO 261081-PD PSFL-76-25-15S-1.5K-PD Fork Power Drive Stacker, 76 Inch Lift, 15 Inch Base Leg I.D

Item: AG7JMF
Model: 261081-PD
Cross Ref: PSFL-76-25-15S-1.5K-PD
Check Availability

Due to weight and dimension restrictions, please request a shipping quote

Limited Availability

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$11,968.68 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Hydraulic Platform Lift
Base Fixed
Base Legs Inside Dia. 15"
Base Legs Outside Dia. 21"
Base Type Fixed
Capacity 1500 lbs.
Color Red
Fork Length 25"
Fork Width 3"
Load Center 15"
Max. Lifting Height 76"
Min. Lifting Height 0.0"
Overall Height 94"
Powered By Battery

Shipping Information

Height (cm) 238.76
Country Of Origin US
Weight (kg) 340.2

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site