-
Select Country
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Platform Lift |
|---|---|
| Base | Fixed |
| Base Legs Inside Dia. | 15" |
| Base Legs Outside Dia. | 21" |
| Base Type | Fixed |
| Capacity | 1500 lbs. |
| Color | Red |
| Fork Length | 25" |
|---|---|
| Fork Width | 3" |
| Load Center | 15" |
| Max. Lifting Height | 64" |
| Min. Lifting Height | 0.0" |
| Overall Height | 83" |
| Powered By | Battery |
| Height (cm) | 210.82 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 311.4 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)