-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Stacker |
|---|---|
| Assembled | Yes |
| Axle Dia. | 5/8" |
| Axle-mounted Wheel Bearings | Ball Bearing |
| Axle-mounted Wheel Dia. | 8" |
| Axle-mounted Wheel Type | Tread On Core |
| Axle-mounted Wheel Width | 2 1/2" |
| Axle-mounted Wheel/tread Material | Phenolic |
| Base Inside Width | 20" |
| Base Legs Inside Dim. | 20" |
| Base Legs Outside Dim. | 21 1/4" |
| Base Material | Stainless Steel |
| Base Outside Width | 21 3/4" |
| Base Style | Fixed Forkover |
| Base Type | Fixed Forkover |
| Capacity | 750 lbs. |
| Caster Brake Type | No Caster Brake |
| Caster Configuration, Wheel Configuration | (2) Swivel, (2) Axle-Mounted |
| Caster Dia. | 3 1/2" |
| Caster Frame Material | Steel |
| Caster Inside Bolt Hole Spacing | 3" x 3" |
| Caster Material | Hard Rubber |
| Caster Mounting Height | 2" |
| Caster Mounting Plate Size | 3" x 3" |
| Caster Mounting Type | Plate |
| Caster Size | 3.5" |
| Caster Type | Swivel |
| Caster Wheel Bearings | Ball Bearing |
| Caster Wheel Dia. | 3 1/2" |
| Caster Wheel Type | Swivel |
| Caster Wheel Width | 2" |
| Caster Wheel/tread Material | Rubber |
| Color | Silver |
| Depth | 60 1/2" |
| Fluid Type | AW32 |
| For Pallet Type | Open |
| For Surface Type | Concrete |
| Fork Length | 18" |
| Fork Thickness | 1" |
| Fork Type | Adjustable |
| Fork Width | 3" |
| Frame Material | Stainless Steel |
| Frame Type | Flat Back |
| Front Caster Dia. | 3 1/2" |
|---|---|
| Grade | Grade 304 , Stainless Steel |
| Handle Height | 60 1/2" |
| Handle Material | Stainless Steel |
| Includes | Battery And Charger |
| Invertible Forks | No |
| Length | 32" |
| Lift Base Style | Fixed Frame |
| Lift Control | Foot Pump |
| Lift Mechanism | Hydraulic |
| Lift Mobility | Manual Lift |
| Lifting Height Max. | 54" |
| Load Capacity | 750 lbs. |
| Load Center | 10" |
| Material | Stainless Steel |
| Method Of Construction | Welded |
| Min. Lifting Height | 5 3/4" |
| No. Of Caster | 2 |
| No. Of Wheels | 2 |
| Non-marking Axle-mounted Wheels | Yes |
| Number Of Batteries | 0 |
| O.a.h. | 48" |
| Operation | Manual |
| Overall Depth | 32" |
| Overall Height | 60 1/2" |
| Overall Height With Forks Lowered | 60 1/2" |
| Overall Height With Forks Raised | 60 1/2" |
| Overall Length | 32" |
| Overall Lxwxh | 32" x 24" x 60.5" |
| Overall Width | 22.5" |
| Platform Length | 18" |
| Powered By | Hydraulic Foot Pump |
| Raised Height | 54" |
| Rear Wheel Dia. | 8" |
| Recommended Lift Mechanism | Hydraulic |
| Roller Dia. | 3 1/2" |
| Roller Material | Polyurethane |
| Turning Radius | 34" |
| Warranty | 1 yr. |
| Wheel Material | Polyurethane |
| Wheel Size | 8" x 2" |
| Width Across Forks | 6" to 24" |
| Width Between Forks | 15 3/4" |
| Height (cm) | 153.67 |
|---|---|
| Length (cm) | 81.28 |
| Width (cm) | 57.15 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 76.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)