-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Platform Lift |
|---|---|
| Axle-mounted Wheel Dia. | 8" |
| Axle-mounted Wheel/tread Material | Rubber |
| Base Inside Width | 20" |
| Base Legs Inside Dim. | 20" |
| Base Material | Stainless Steel |
| Base Outside Width | 21 1/4" |
| Base Style | Adjustable |
| Capacity | 750 lbs. |
| Caster Material | Hard Rubber |
| Caster Size | 3.5" |
| Caster Type | Swivel |
| Caster Wheel Bearings | Ball Bearing |
| Caster Wheel Dia. | 3 1/2" |
| Caster Wheel Type | Tread On Core |
| Caster Wheel Width | 2" |
| Caster Wheel/tread Material | Rubber |
| Color | Silver |
| Depth | 60 1/2" |
| Frame Material | Stainless Steel |
| Grade | Grade 304 , Stainless Steel |
| Invertible Forks | No |
| Length | 32" |
| Lift Base Style | Fixed Frame |
| Lift Control | Foot Pump |
| Lift Mechanism | Hydraulic |
| Lift Mobility | Manual Lift |
| Lifting Height Max. | 54" |
| Load Capacity | 750 lbs. |
|---|---|
| Load Center | 10" |
| Material | Stainless Steel |
| Max. Lifting Height | 54" |
| Min. Lifting Height | 5 3/4" |
| No. Of Caster | 2 |
| No. Of Wheels | 2 |
| Non-marking Axle-mounted Wheels | Yes |
| O.a.h. | 48" |
| Operation | Manual |
| Overall Depth | 32" |
| Overall Height | 60 1/2" |
| Overall Height With Platform Lowered | 60 1/2" |
| Overall Length | 32" |
| Overall Lxwxh | 32" x 22.5" x 60.5" |
| Overall Width | 22.5" |
| Platform Length | 22" |
| Platform Lxw | 30" x 22" |
| Platform Width | 22" |
| Powered By | Hydraulic Foot Pump |
| Raised Height | 54" |
| Rear Wheel Dia. | 8" |
| Roller Dia. | 3 1/2" |
| Roller Material | Polyurethane |
| Warranty | 1 yr. |
| Wheel Configuration | 2 Swivel, 2 Axle Mounted |
| Wheel Material | Polyurethane |
| Wheel Size | 8" x 2" |
| Height (cm) | 153.67 |
|---|---|
| Length (cm) | 81.28 |
| Width (cm) | 57.15 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 73.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)