-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Standard Platform Lift |
|---|---|
| Base Legs Outside Dia. | 21" |
| Capacity | 1000 lbs. |
| Color | Red |
| Inside Base Leg | 15" |
| Lifting Height Max. | 68" |
| Load Capacity | 1000 lbs. |
| Load Center | 15" |
| Lowered Height | 5.75" |
| Min. Lifting Height | 5 3/4" |
| Outside Base Leg Size | 21" |
|---|---|
| Overall Depth | 40" |
| Overall Height | 80" |
| Overall Length | 40" |
| Overall Width | 25.5" |
| Platform Length | 24" |
| Platform Width | 24" |
| Raised Height | 68" |
| Type | Economy |
| Wheel Material | Phenolic |
| Height (cm) | 203.2 |
|---|---|
| Length (cm) | 101.6 |
| Width (cm) | 64.77 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 105.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)