-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Standard Platform Lift |
|---|---|
| Base Inside Width | 15" |
| Base Legs Inside Dia. | 15" |
| Base Legs Outside Dia. | 21" |
| Base Legs Outside Dim. | 32" |
| Base Material | Steel |
| Base Outside Width | 21" |
| Base Style | Fixed |
| Capacity | 1000 lbs. |
| Caster Wheel Dia. | 4" |
| Caster Wheel Width | 2" |
| Color | Red |
| Depth | 75" |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Front Caster Dia. | 5" |
| Front Wheel Dia. | 5" |
| Includes | Safety Screen, Foot Guard |
| Inside Base Leg | 15" |
| Invertible Forks | No |
| Length | 38" |
| Lift Base Style | Fixed Straddle |
| Lift Control | Foot Pump |
| Lift Mechanism | Hydraulic |
| Lift Mobility | Manual Lift, Manual Push |
|---|---|
| Lifting Height Max. | 60" |
| Load Capacity | 1000 lbs. |
| Load Center | 15" |
| Lowered Height | 5.75" |
| Max. Lifting Height | 60" |
| Min. Lifting Height | 5 3/4" |
| Operation | Manual |
| Outside Base Leg Size | 21" |
| Overall Depth | 40" |
| Overall Height | 75" |
| Overall Height With Platform Lowered | 75" |
| Overall Length | 40" |
| Overall Lxwxh | 40" x 25.5" x 75" |
| Overall Width | 25.5" |
| Platform Length | 24" |
| Platform Lxw | 16" x 24" |
| Platform Width | 24" |
| Raised Height | 60" |
| Rear Caster Dia. | 4" |
| Rear Wheel Dia. | 4" |
| Type | Standard |
| Wheel Configuration | 2 Swivel, 2 Axle Mounted |
| Wheel Material | Phenolic |
| Height (cm) | 190.5 |
|---|---|
| Length (cm) | 101.6 |
| Width (cm) | 64.77 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 104.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)