-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Warehouse Truck |
|---|---|
| Axle Size | 1" |
| Capacity | 1000 lbs. |
| Caster Material | Moldon Rubber |
| Caster Size | 3.5" |
| Caster Type | Swivel |
| Color | Blue |
| Depth | 37.25" |
| Front Wheel Material | Cast Iron, Moldon Rubber |
| Front Wheel Size | 10" x 2.5" |
| Handle Type | Dual Handle |
| Load Capacity | 1000 lbs. |
| Material | Steel |
|---|---|
| No. Of Caster | 2 |
| Noseplate Depth | 10" |
| Noseplate Thickness | 0.25" |
| Noseplate Width | 16.5" |
| Overall Depth | 22" |
| Overall Height | 50 1/4" |
| Overall Length | 22" |
| Overall Width | 20 1/2" |
| Wheel Dia. | 10" |
| Wheel Material | Mold On Rubber |
| Wheel Type | Mold On Rubber |
| Height (cm) | 127.64 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 52.07 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 44.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)