-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Warehouse Truck |
|---|---|
| Axle Size | 0.75" |
| Capacity | 700 lbs. |
| Caster Material | Moldon Rubber |
| Caster Size | 3.5" |
| Caster Type | Swivel |
| Color | Blue |
| Depth | 37.25" |
| Front Wheel Material | Steel |
| Front Wheel Size | 10" x 3.5" |
| Front Wheel Type | Pneumatic |
| Handle Type | Dual Handle |
| Load Capacity | 700 lbs. |
|---|---|
| Material | Steel |
| No. Of Caster | 2 |
| Noseplate Depth | 10" |
| Noseplate Thickness | 0.25" |
| Noseplate Width | 16.5" |
| Overall Depth | 22" |
| Overall Height | 50 1/4" |
| Overall Length | 22" |
| Overall Width | 20 1/2" |
| Wheel Material | Pneumatic |
| Wheel Type | Pneumatic |
| Height (cm) | 127.64 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 52.07 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 33.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)