-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Hand Truck |
|---|---|
| Capacity | 800 lbs. |
| Color | Red |
| Front Wheel Material | Aluminum, Moldon Rubber |
| Front Wheel Size | 8" x 1.625" |
| Handle Type | Two Handle Extra High |
| Material | Steel |
| Noseplate Depth | 8" |
|---|---|
| Noseplate Width | 14" |
| Overall Depth | 16.5" |
| Overall Height | 51" |
| Overall Width | 22.5" |
| Wheel Material | Mold On Rubber |
| Height (cm) | 129.54 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 57.15 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 15.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)