-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage Rating | 250V AC |
| Amps | 0.5A |
| Body Material | Glass |
| Body Style | Cylindrical |
| Compatible Fuse Block Series | 3823, Hfa, Hhn, Hk, Hkp, Hpf, Hrk, Htb, S-8000 |
| Dc Voltage Rating | Not Rated |
| Diameter | 1/4" |
| Element | Single |
| Equivalent Brand And Series | Bussmann Agx, Littelfuse 361, Littelfuse 362, Mersen Ggx |
| Equivalent Series | 361, 362, Agx, Ggx |
| Fits Fuse Block Style | Rejection |
|---|---|
| Fuse Size | 1" x 1/4" |
| Indicating / Nonindicating | Nonindicating |
| Interrupt Rating | 10 kA at 125V AC, 35A at 250V AC |
| Length | 1" |
| Rejection / Nonrejection | Rejection |
| Series | AGX Series |
| Speed | Fast Acting |
| Speed Type | Fast Acting |
| Standards | Ce, Csa Certification Class 1422-01, Ul 248-14 Guide Jdyx |
| Visual Indication | Glass Fuse |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 4.06 |
| Width (cm) | 3.56 |
| HS Code | 8536100020 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.018 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)