WESCO 054223 F2F Folding Nose, 20 Inch Size

Item: AG7HTY
Model: 054223
Cross Ref: F2F
Check Availability
Limited Availbility.

Get it by Thursday, Feb 19

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Folding Nose Plate Extension
Material Aluminum
Overall Height 20"

Shipping Information

Height (cm) 50.8
Length (cm) 50.8
Width (cm) 45.72
Country Of Origin US
Weight (kg) 0.9

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site