WESCO 054203 F3EF 30 In. Cobra Folding Nose, For E-18 And E-16 Noseplates, Factory Install

Item: AG8EEE
Model: 054203
Cross Ref: F3EF
Check Availability
Limited Availability.

Get it by Thursday, Feb 19

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Folding Nose Plate Extension
Material Aluminum
Overall Height 30"

Shipping Information

Length (cm) 76.2
Country Of Origin US
Weight (kg) 2.7

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site