-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wire Wheel Brush |
|---|---|
| Arbor Hole Size | 2" |
| Bristle Diameter | 0.026" |
| Bristle Length | 1" |
| Bristle Material | Nylon |
| Bristle Type | Crimped |
| Brush Dia. | 6" |
| Brush Type | Wire Wheel Brush |
| Compatible Tool Type | Bench Grinder, Pedestal Grinder |
| Connector Type | Threaded Hole |
|---|---|
| Fill Material | Nylox |
| Grit | 120 |
| Max. Rpm | 4500 RPM |
| Maximum Operating Speed | 12500 RPM |
| Mounting Type | Arbor |
| Primary Material Application | Aluminum |
| Trim Length | 1" |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 16.51 |
| HS Code | 9603500000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)