-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mounted Flap Wheel |
|---|---|
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Coated |
| Arbor Hole Size | No Arbor |
| Backing Weight | X |
| Face Width | 1" |
| Flap Width | 1" |
| Grade | Medium |
| Grit | 80 |
|---|---|
| Max. Rpm | 30000 RPM |
| Overall Dia. | 1" |
| Shank Size | 1/4" |
| Shank Type | Straight |
| Wheel Dia. | 1" |
| Width | 1" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)