-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Crimped Wire End Brush |
|---|---|
| Bristle Diameter | 0.01" |
| Bristle Length | 7/8" |
| Bristle Material | Stainless Steel |
| Bristle Type | Crimped |
| Brush Dia. | 1/2" |
| Brush Type | End Brush |
| Compatible Tool Type | Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder |
| Connector Type | Round Shank |
| Fill Material | Stainless Steel |
|---|---|
| Max. Speed | 3450 RPM |
| Maximum Operating Speed | 25000 RPM |
| Overall Length | 2 1/2" |
| Primary Material Application | Aluminum, Brass, Bronze, Copper, Nickel Alloy, Stainless Steel, Titanium |
| Shank Diameter | 1/4" |
| Shank Length | 5/8" |
| Trim Length | 1" |
| Wire Dia. | 0.02" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 1.27 |
| Width (cm) | 1.27 |
| HS Code | 9603500000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)