-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Molded Case Circuit Breaker |
|---|---|
| 100% Rated | No |
| Alarm Switch | Optional |
| Amps | 400A |
| Auxiliary Switch | Optional |
| Breaker Interuption Capacity @480 Vac | 35 kA |
| Connector Cross-section | 4 sq. mm |
| Frame Size | 400 |
| Gfci | No |
| Gross Weight | 12.93 lbs. |
| Lugs Color | Gray |
| Max Voltage | 600V AC |
| Mounting | Panel |
| Neutral Pole | No |
| Neutral Protection | No |
|---|---|
| Nominal Current | 16A |
| Number Of Poles | 3 |
| Poles | 3 |
| Protection | Motor |
| Rated Current | 400A |
| Rated Voltage | 500V |
| Shunt Trip | Optional |
| Terminal Type | Screw |
| Trip Type | Fixed Thermal And Magnetic |
| Undervoltage Release | Optional |
| Breaker Interuption Capacity @480 Vac | 35 kA |
| No. Of Poles | 3 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 5.3618 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)