-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Molded Case Circuit Breaker |
|---|---|
| 100% Rated | No |
| Alarm Switch | Optional |
| Auxiliary Switch | Optional |
| Breaker Interuption Capacity @480 Vac | 65 kA |
| Connector Cross-section | 4 sq. mm |
| Frame Size | 1200 |
| Gfci | No |
| Lugs Color | Gray |
| Max Voltage | 600V AC |
| Mounting | Panel |
| Neutral Pole | No |
| Neutral Protection | No |
| Nominal Current | 16A |
|---|---|
| Number Of Poles | 3 |
| Poles | 3 |
| Protection | Motor |
| Rated Current | 1200A |
| Rated Voltage | 500V |
| Shunt Trip | Optional |
| Terminal Type | Screw |
| Terminals Included | Sold Separately |
| Trip Type | Electronic |
| Undervoltage Release | Optional |
| Breaker Interuption Capacity @480 Vac | 65 kA |
| No. Of Poles | 3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)