WEG RDC 56k 3W-UCW Resistor, 3 Watt Maximum power of resistor, 56 kOhms For Capacitive Unit

Item: BB7BDG
Model: RDC 56k 3W-UCW
14 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$4.03 /unit (ex. VAT)
This product can only be shipped in multiples of 20
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Capacitor
Application Capacitive Unit UCW.
Max. Power Of Resistor 3 W
Resistor Terminals Type Faston
Application Complement 10A
Supplement Not Available

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 0.09

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site