-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Capacitor |
|---|---|
| Application | Capacitive Unit UCW. |
| Max. Power Of Resistor | 3 W |
| Resistor Terminals Type | Faston |
| Application Complement | 10A |
| Applications | Capacitive Unit UCW |
|---|---|
| Resistor Terminals Type | Faston-Faston |
| Supplement | Not Available |
| Supplement | Not contain |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)