-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Part |
|---|---|
| Application | Pushbutton And Pilot Light CSW |
| Cover Color | Gray |
| Engraved Function | Not Contain |
| Material | Thermoplastic |
| Number Of Holes | 2 |
|---|---|
| Type | Empty |
| Degree Of Protection | IP66 |
| No. Of Holes | 2 |
| Reference | PBW |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.2002 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)