-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Control Station |
|---|---|
| Application | Pushbuttons And Pilot Lights CSW |
| Button Dia. | 30 |
| Button Type | Emergency Stop |
|---|---|
| Number Of Holes | 1 |
| Size | 7 mm x 4 mm x 3 |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 10.16 |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)