WEG CWC07-00-40L03 13181136 Miniature Contactor, 7 A Rated, 4 NO Main Contact, Low Consumption

Item: BB6APP
Model: CWC07-00-40L03
Cross Ref: 13181136
21 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$36.62 /unit (ex. VAT)
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
Item Contactor
Actuator Type Magnetic
Coil Type Low Consumption
Coil Voltage 24V DC
Contact Type NO
Contactor Type IEC Miniature
Control Voltage 24V DC
Depth 2.05"
Electrical Lifespan 1.4 Million Cycles
Height 2.28"
Main Contacts NO
Max. Rated Operational Frequency 25 Hz
Mechanical Lifespan (ac) 10 Milion Cycles
Mechanical Lifespan (dc) 12 Milion Cycles
Min. Rated Operational Frequency 400 Hz
No. Of Contacts 4 NO
Number Of Contacts 4
Number Of Poles 4
Part/accessory Type Contactor
Power Poles NO
Rated Current 7A
Rated Insulation Voltage 690V
Rated Operational Amps Ie Ac-1 18A
Rated Operational Voltage 690V
Series CWC Series
Terminal Type Screw
Width 1.77"
Degree Of Protection Ip (iec 60529) - Control Circuit IP20
Degree Of Protection Ip (iec 60529) - Main Circuit IP20
Main Contact 4 NO
Rated Insulation Voltage Ui (pollution Degree 3) 600V
Rated Insulation Voltage Ui (pollution Degree 3) - Iec 60974-4-1 690V
Rated Operational Current Ie Ac-1 (¿ = 55 ºc) 18A
Rated Operational Voltage Ue 690V
Reference CWC0

Shipping Information

Height (cm) 6.35
Length (cm) 9.4
Width (cm) 6.35
Country Of Origin BR
Weight (kg) 0.2178

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site