-
Select Country
- Source Now
Get it by Friday, Feb 6
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Contactor |
|---|---|
| Actuator Type | Magnetic |
| Auxiliary Contacts | NO |
| Coil Type | Low Consumption |
| Coil Voltage | 12V DC |
| Contact Type | NO |
| Contactor Type | IEC Miniature |
| Control Voltage | 12V DC |
| Depth | 2.05" |
| Electrical Lifespan | 1.2 Million Cycles |
| Height | 2.28" |
| Main Contacts | NO |
| Max. Rated Operational Frequency | 25 Hz |
| Mechanical Lifespan (ac) | 10 Milion Cycles |
| Mechanical Lifespan (dc) | 12 Milion Cycles |
| Min. Rated Operational Frequency | 400 Hz |
| No. Of Contacts | 3 NO |
| Number Of Contacts | 2 |
| Number Of Poles | 3 |
|---|---|
| Part/accessory Type | Contactor |
| Power Poles | NO |
| Rated Current | 12A |
| Rated Insulation Voltage | 690V |
| Rated Operational Amps Ie Ac-1 | 22A |
| Rated Operational Voltage | 690V |
| Series | CWC Series |
| Terminal Type | Screw |
| Width | 1.77" |
| Degree Of Protection Ip (iec 60529) - Control Circuit | IP20 |
| Degree Of Protection Ip (iec 60529) - Main Circuit | IP20 |
| Main Contact | 3 NO |
| Rated Insulation Voltage Ui (pollution Degree 3) | 600V |
| Rated Insulation Voltage Ui (pollution Degree 3) - Iec 60974-4-1 | 690V |
| Rated Operational Current Ie Ac-1 (¿ = 55 ºc) | 22A |
| Rated Operational Voltage Ue | 690V |
| Reference | CWC0 |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 6.35 |
| Country Of Origin | BR |
|---|---|
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)