-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Selector Switch |
|---|---|
| Actuation Form | With Return From Left |
| Actuation Signaling | Not Contain |
| Front Coating | Uncoated |
| Front Color | Standard |
| Front Type | With Key |
| Installation Dia. | 22 mm |
| Mounting Size | 22 mm |
| Operator Color | Black |
|---|---|
| Operator Type | Key |
| Position Key Withdrawal | Standard |
| Selector Switch Positions | 3 |
| Selector Switches Angle | 45° |
| Specific Function | Without Lettering |
| Degree Of Protection | IP66 |
| Selector Switches Posittions | 3 |
| Weight (kg) | 0.036 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)