-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Selector Switch |
|---|---|
| Actuation Form | With Return |
| Actuation Signaling | Not Contain |
| Front Coating | Uncoated |
| Front Color | Standard |
| Front Type | Lever |
| Installation Dia. | 22 mm |
| Mounting Size | 22 mm |
| Operator Color | Black |
|---|---|
| Operator Type | Lever |
| Selector Switch Positions | 3 |
| Selector Switches Angle | 45° |
| Specific Function | Without Lettering |
| Degree Of Protection | IP66 |
| Selector Switches Posittions | 3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)