-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Saw Arbor Motor |
|---|---|
| Ambient Temp. Range | 40°C |
| Bearing Type | Ball |
| Efficiency | 50% |
| Efficiency @ 100% | 85% |
| Enclosure Type | Tefc |
| Frame | 90L |
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Full Load Amps | 9.83A |
| Hp | 10 hp |
| Includes | Pg Threaded Terminal Box |
| Insulation Class | Class F |
| Motor Application | Power Tool |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Shaft Rotation | Clockwise Shaft End |
| Motor Type | Three Phase |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 3600 RPM |
|---|---|
| No Load Amps | 3.6A |
| No. Of Speeds | 1 |
| Noise | 68 dBA |
| Nominal Efficiency | 85% |
| Number Of Poles | 2 |
| Phase | 3 |
| Power Factor | 75% |
| Power Factor_100% | 0.9 |
| Rpm | 3400-3600 RPM |
| Service Factor | 1 |
| Shaft Dia. | 1 3/16" |
| Shaft Length | 2 1/2" |
| Thermal Protection | None |
| Torque | 14.9 lbs.-ft. |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 575V |
| Height (cm) | 28.96 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 35.56 |
| HS Code | 8501524000 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 80.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)