-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Saw Arbor Motor |
|---|---|
| Altitude | 1000 M.A.S.L. |
| Ambient Temp. | -20°C to +40°C |
| Ambient Temp. Range | 40°C |
| Bearing Cap | No |
| Bearing Type | Ball |
| Breakdown Torque | 420% |
| Conduit Box Location | Exterior |
| Conduit Box Position | F1 |
| Connection Cables Quantity | 9 |
| Drip Cover | Without |
| Duty Cycle | Continuous , S6 |
| Efficiency | 50% |
| Efficiency @ 100% | 85% |
| Efficiency @ 50% | 82% |
| Efficiency @ 75% | 84.5% |
| Enclosure | IC411 |
| Enclosure Type | Tefc |
| Extended Thru-bolts | No |
| Fan Cover Material | Cast Iron |
| Fan Material | Aluminum |
| Flange | Without |
| Frame | 90L , 90L/MS |
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Full Load Amps | 12.3/24.6-27.2A , 27.2-24.6/12.3A |
| Grounding Lugs | Single |
| Hp | 10 hp |
| Hz | 60 Hz |
| Impregnation Method | Dip and Bake Polyester |
| Includes | Terminal Box |
| Ins. Class | Class F |
| Insulation Class | Class F |
| L.r. Amperes | 105/209-231A |
| Length Less Shaft | 23 15/16" |
| Locked Rotor Time | 7 sec. |
| Locked Rotor Time (cold) | 12 sec. |
| Locked Rotor Torque | 400% |
| Main Terminal Box Hole | 1" |
| Main Terminal Box Type | RWG |
| Manufacturers Warranty Length | 1.5 yrs. |
| Max. Ambient Temp. | 40°C |
| Moment Of Inertia (j) | 0.3322 lbs.-sq. ft. |
| Motor Application | Power Tool |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Frame Material | Cast Iron |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise Shaft End |
| Motor Type | Three Phase |
| Mounting | B3R |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 3480 RPM |
| No Load Amps | 0-8.99/4.5A |
| No. Of Shafts | 1 |
|---|---|
| No. Of Speeds | 1 |
| Noise | 68 dBA |
| Noise Level | 68 dBA |
| Nominal Efficiency | 85% |
| Number Of Poles | 2 |
| Overall Length | 26 7/16" |
| Overload Protection | No |
| Phase | 3 |
| Power Factor | 75% |
| Power Factor 50% | 0.77 |
| Power Factor 75% | 0.86 |
| Power Factor_100% | 0.9 |
| Rated Current | 12.3/24.6-27.2A |
| Rated Speed | 3480 RPM |
| Rated Voltage | 208-230/460V |
| Rotation | CW |
| Rpm | 3480 RPM |
| Screw Cap | Stainless Steel |
| Service Factor | 1 |
| Shaft Dia. | 1 3/16" |
| Shaft Length | 2 1/2" |
| Shaft Material | Carbon Steel |
| Slip | 3.33% |
| Starting Method | Direct On Line |
| Synchronous Speed | 3600 RPM |
| Temp. Rise | 80 K |
| Terminal Block | Without |
| Terminal Box | Left Position |
| Thermal Protection | None |
| Torque | 14.9 lbs.-ft. |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 208-230/460V AC |
| Ambient Temp. | -20°C to +40°C |
| Balancing Method | 1/2 Key |
| Cold Locked Rotor Time | 12s |
| De Bearing Seal | No |
| Degree Of Protection | IP54 |
| Design | N |
| Enclosure Rating | IC411 |
| Grade | Grade 316 |
| Grounding Lugs Type | Single |
| Hot Locked Rotor Time | 7s |
| L. R. Amperes | 231-209/105A |
| Lrc | 8.5 |
| Material | Stainless Steel |
| Motor Thermal Protection | None |
| Nde Bearing Seal | No |
| No. Of Poles | 2 |
| Output Rating | 7.5 kW |
| Overload Protector (phenolic) | Without Overload Protector |
| Painting | Only Primer |
| Rated Torque | 15.1 lbs.-ft. |
| Standards | NEMA MG-1 |
| Tropicalized Painting | Without |
| Voltage | 208-230/460V |
| Height (cm) | 24.13 |
|---|---|
| Length (cm) | 67.15 |
| Width (cm) | 76.2 |
| HS Code | 8501524000 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 78.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)