-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Altitude | 1000 M.A.S.L. |
| Ambient Temp. | -20°C to +40°C , 104°F |
| Base Type | Rigid Base |
| Bearing Cap | Yes |
| Bearing Type | Ball |
| Bolt Material | Carbon Steel |
| Breakdown Torque | 310% |
| Cable Press Material | Sem |
| Capacitor Required | No |
| Cc Number | CC029A |
| Connection Cables Quantity | 9 |
| Drip Cover | Without |
| Duty Cycle | S1 |
| Efficiency | 89.5% |
| Efficiency @ 100% | 89.5% |
| Efficiency @ 50% | 88.5% |
| Efficiency @ 75% | 88.5% |
| Efficiency Group | Premium |
| Enclosure | IC01 |
| Enclosure Type | ODP |
| Fan Cover Material | Without Fan Cover |
| Fan Material | Without Fan |
| Flange | C |
| Frame | 182/4TC |
| Frame Material | Rolled Steel |
| Frequency | 60 Hz |
| Full Load Amps | 12.7/6.3A |
| Full Load Amps @ 50hz | 13.8/7.3/15.4/7.71A |
| Green Certification Or Other Recognition | NEMA Premium Rated |
| Grounding Lugs | Single |
| Hp | 5 hp |
| Hp @ 50hz | 5 hp |
| Hz | 60 Hz |
| Impregnation Method | Dip and Bake Polyester |
| Ins. Class | Class F |
| Insulation Class | Class F |
| Inverter Rated | Yes |
| L.r. Amperes | 45.6/91.2A |
| Length Less Shaft | 13 3/4" |
| Locked Rotor Time (cold) | 21 sec. |
| Locked Rotor Time (hot) | 12 sec. |
| Locked Rotor Torque | 200% |
| Main Terminal Box Hole | 1.118" |
| Manufacturers Warranty Length | 3 yrs. |
| Max. Ambient Temp. | 40°C |
| Moment Of Inertia (j) | 0.4003 lbs.-sq. ft. |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Open Dripproof |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Face, Base |
| Motor Service Factor | 1.15 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Three Phase |
| Mounting | F-1 |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1760 RPM |
|---|---|
| Nema Design | None |
| No Load Amps | 3.15/6.29A |
| No. Of Speeds | 1 |
| Noise Level | 55 dBA |
| Nominal Efficiency | 89.5% |
| Number Of Poles | 4 |
| Output Rating | 5 hp |
| Overall Length | 16 5/16" |
| Overload Protection | No |
| Phase | 3 |
| Power Factor 50% | 0.63 |
| Power Factor 75% | 0.76 |
| Power Factor_100% | 0.82 |
| Rated Current | 6.33/12.7A |
| Rated Speed | 1760 RPM |
| Rated Torque | 14.9 lbs.-ft. |
| Resilient Base | Without |
| Rotation | CW/CCW |
| Rpm | 1700-1800 RPM |
| Rpm Range | 1701-1800 RPM |
| Screw Cap | Carbon Steel |
| Service Factor | 1.15 |
| Shaft Dia. | 1 1/8" |
| Shaft Length | 2 5/8" |
| Shaft Material | Carbon Steel |
| Slip | 2.22% |
| Starting Method | Direct On Line |
| Synchronous Speed | 1800 RPM |
| Temp. Rise | 80 K |
| Terminal Block | Without |
| Terminal Box | Left Position |
| Thermal Protection | None |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 190-220/230/380-415/460V |
| Warranty | 3 yrs. |
| Ambient Temp. | -20°C to +40°C |
| Balancing Method | 1/2 Key |
| Cold Locked Rotor Time | 19s |
| De Bearing Seal | No |
| Design | B |
| Enclosure Rating | IC01 |
| Grade | Grade 1010/20 |
| Grounding Lugs Type | Single |
| Hot Locked Rotor Time | 11s |
| L. R. Amperes | 50.3A |
| Lrc | 7x(Code J) |
| Main Terminal Box Hole Size | 1.118" |
| Material | Carbon Steel |
| Motor Thermal Protection | None |
| Nde Bearing Seal | No |
| No. Of Poles | 4 |
| Overload Protector (phenolic) | Without Overload Protector |
| Painting | Only Primer |
| Rated Voltage | 415V |
| Standard Logo | sae.png |
| Standards | CSA (70014057), UL (E104590 |
| Tropicalized Painting | Without |
| Height (cm) | 31.5 |
|---|---|
| Length (cm) | 41.43 |
| Width (cm) | 37.85 |
| HS Code | 8501406040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 42.7275 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)