-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Hose |
|---|---|
| Abrasion Resistance | Ultra |
| Application | Refined Petroleum Based Fluids |
| Burst Pressure | 12200 psi |
| Color | Black |
| Compatible Chemicals | Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Min.Eral Oil, Motor Oil, Salt Water |
| Construction | 1 Ply Braid |
| Cover Material | Bruiser |
| Dash Size | 8 |
| Height | 0.85" |
| Hose Color | Black |
| Hose Configuration | Bulk Hose |
| Hose Cover Material | UHMW-PE |
| Hose Fittings | Z |
| Hose Inside Dia. | 1/2" |
| Hose Length | 250 ft. |
| Hose Outside Dia. | 25/32" |
| Hose Reinforcement Material | Carbon Steel |
| Hose Tube Material | Nitrile |
| Impulse Cycle Life | 200000 Cycles |
|---|---|
| Inside Dia. | 1/2" |
| Lay Line Style | Ink Transfer |
| Length | 250 ft. |
| Max. Operating Temp. | 212°F |
| Max. Working Pressure @ 70 F | 3045 psi |
| Min. Bend Radius | 3.54" |
| Min. Operating Temp. | -40°F |
| Outside Dia. | 0.85" |
| Package Form | Reel |
| Reinforcement Material | Steel |
| Safety Factor | 4:1 |
| Tube Material | Synthetic Rubber |
| Wall Thickness | 0.15" |
| Warranty | Hydraulics Warranty |
| Width | 0.85" |
| Working Pressure | 3050 psi |
| Standards | SAE 100R17 |
| Height (cm) | 2.16 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 2.16 |
| HS Code | 4009410000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)