-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Male Elbow |
|---|---|
| Application | Air |
| Color | Gold |
| Connection | Quick Connect |
| Connection Type | Quick Connect |
| Fitting Material | Brass |
| Fitting Side A Connection Type | Push-To-Connect |
| Fitting Side A Tube Outer Diameter | 1/2" |
| Fitting Side B Connection Type | NPTF |
| Fitting Side B Pipe Size | 1/4" |
| Fitting Thread Size | 1/4"-18 |
| Gasket Material | Ethylene Propylene Rubber |
| Includes Pre-applied Thread Sealant | Yes |
| Material | Brass |
| Maximum Operating Pressure | 150 psi |
|---|---|
| Maximum Operating Temperature | 200°F |
| Minimum Operating Temperature | 40°F |
| Overall Length | 1 17/32" |
| Pressure Rating | 150 psi |
| Release Ring Material | Epr |
| Resistance Properties | Vibration Resistant |
| Specific Fitting Angle | 90° |
| Specific Fitting Shape | Elbow Adapter |
| System Of Measurement | Imperial |
| Temp. Range | -40°F to +200°F |
| Thread Size | 1/4"-18 |
| Type | Male |
| Standards | DOT FMVSS 571.106, SAE J1131 |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 7.62 |
| HS Code | 7412200015 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0945 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)