-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Male Elbow |
|---|---|
| Application | Air |
| Compatible Tube Material | Nylon |
| Connection | Compression Nylon Tube |
| Connection Type | Compression Nylon Tube |
| Fitting Material | Brass |
| Fitting Side A Connection Type | Compression |
| Fitting Side A Tube Outer Diameter | 1/4" |
| Fitting Side B Connection Type | MNPTF |
| Fitting Side B Pipe Size | 1/4" |
| Hex Size | 9/16" |
| Includes Pre-applied Thread Sealant | No |
| Material | Brass |
| Maximum Operating Pressure | 150 psi |
| Maximum Operating Temperature | 200°F |
| Minimum Operating Temperature | 40°F |
|---|---|
| Overall Length | 1 3/16" |
| Pipe Size | 1/4" |
| Pressure Rating | 150 psi |
| Resistance Properties | Vibration Resistant |
| Specific Fitting Angle | 90° |
| Specific Fitting Shape | Elbow Adapter |
| Standards | Dot Fmvss 571.106, Sae |
| System Of Measurement | Imperial |
| Temp. Range | -40°F to +200°F |
| Thread Size | 1/4"-18 |
| Thread Size A | 7/16"-24 |
| Thread Size B | 1/4"-18 |
| Tube Size | 1/4" |
| Type | Male |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 3.56 |
| HS Code | 8302306000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.045 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)