-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose Fitting |
|---|---|
| Application | Low Pressure Shop Or Service Air Lines.Often Used For Low Pressure Lube And Oil Lines |
| Barb Size | 1/4" |
| Compatible Hose Id | 1/4" |
| Compatible Hoses | H0105, H0106, H115, H116 |
| Compatible Pipe Size | 1/8" |
| Compatible Tube Od | 0.13" |
| Construction Style | Reusable |
| End Gender 1 | Female |
| End Size 1 | 1/8" |
| End Type 1 | Nptf |
| End Type 2 | Line, Hose, Tube |
| Fitting Material | Brass x Brass |
| Fitting Shape | Straight |
| For Hose Dash Size | -2 |
| For Hose Inside Diameter | 1/4" |
| For Use With Hose Series | H0105 Series, H0106 Series, H115 Series, H116 Series |
| Height | 14/25" |
| Hex Size 1 | 14/25" |
| Hose Cut-off Factor | 1/2" |
| Hose Dash Size | -4 |
| Hose Fitting A Connection Type | Hose Barb |
| Hose Fitting A Gender | Male |
|---|---|
| Hose Fitting A Size | 1/4" |
| Hose Fitting B Connection Type | NPT |
| Hose Fitting B Gender | Female |
| Hose Fitting B Size | 1/8" |
| Inside Dia. | 6/25" |
| Item Type | Fitting Assembly |
| Length | 1.47" |
| Material | Brass |
| Material Grade | Ca360 |
| Max. Working Pressure @ 70 F | 300 psi |
| Outside Diameter | 14/25" |
| Overall Length | 1.47 mm |
| Reusable | Yes |
| Thread Sealant | No |
| Thread Size | 1/8"-27 |
| Thread Size 1 | 1/8"-27 |
| Thread Type | NPT |
| Warranty | Hydraulics Warranty |
| Width | 14/25" |
| standard | SAE J516 |
| Height (cm) | 1.42 |
|---|---|
| Length (cm) | 3.73 |
| Width (cm) | 1.42 |
| HS Code | 7412200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0165 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)