-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Pressure Reducing Valve |
|---|---|
| Adjustable Pressure Range | 25 psi to 75 psi |
| Adjustable Reduced Pressure Range | 1.8 Bar to 5.2 Bar |
| Body Material | Lead Free Copper Silicon Alloy |
| Corrosion Resistant Coating | Yes |
| Disc Material | EPDM |
| Gauge Option | No Gauge |
| High Pressure Reduced Pressure Range | Not Applicable |
| High Pressure Reduced Pressure Setting | Not Applicable |
| Inlet Size | 3/4" |
| Inlet Thread Type | NPT |
| Inlet Type | Female Threaded |
| Lead Free | Yes |
| Max. Operating Temp. | 160°F |
| Max. Pressure | 20.7 Bar |
| Max. Working Pressure | 300 psi |
| Mfr. Series | LFU5B-Z3 Series |
|---|---|
| Min. Temp. | 0.5°C |
| Outlet Size | 3/4" |
| Outlet Thread Type | NPT |
| Outlet Type | Female Threaded |
| Overall Length | 6 7/8" |
| Overall Width | 3 1/2" |
| Pressure Setting Range | 3.4 Bar |
| Product Type | Pressure Reducing |
| Standard Reduced Pressure Setting | 50 psi |
| Standards | BAA Compliant |
| Strainer | Yes |
| Strainer Material | Stainless Steel |
| Thermal Expansion Bypass | Yes |
| Trim Material | Stainless Steel |
| Valve Design | Standard |
Water Pressure Reducing Valve, 25 To 75 Psi, 3/4 Inch Size
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 2.52 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)