-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Pressure Reducing Valve |
|---|---|
| Adjustable Pressure Range | 25 psi to 75 psi |
| Adjustable Reduced Pressure Range | 25 psi to 75 psi |
| Application | Commercial Use, Industrial Use, Residential Use |
| Body Material | Copper Silicon Alloy |
| Connections | FNPT x FNPT |
| Disc Material | EPDM |
| Factory Set Pressure | 50 psi |
| For Media | Water |
| Includes Strainer | Strainer Included |
| Inlet Connection Size | 1" |
| Inlet Size | 1" |
| Inlet Thread Type | NPT |
| Inlet Type | Female Threaded |
| Low-lead Compliance | Low Lead Compliant |
| Material | Stainless Steel |
| Max. Operating Temp. | 160°F |
| Max. Pressure | 300 psi |
|---|---|
| Mfr. Series | LFU5B-Z3 Series |
| Min. Temp. | 33°F |
| Nsf Certifications For Food And Drinking Water | NSF 61G |
| Operating Pressure Range | 300 psi |
| Outlet Size | 1" |
| Outlet Type | Female Threaded |
| Overall Height | 7 3/8" |
| Overall Width | 4" |
| Pressure Adjustment Range | 25 psi to 75 psi |
| Pressure Setting Range | 3.4 Bar |
| Seat Material | Stainless Steel |
| Standards | BAA Compliant |
| Strainer | Yes |
| Style | Standard |
| Trim Material | Stainless Steel |
| Valve Design | Standard |
Water Pressure Reducing Valve, 25 To 75 Psi, 1 Inch Size
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 2.367 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)