-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermostatic Mixing Valve |
|---|---|
| Body Material | Lead Free Copper Silicon Alloy |
| Cold Inlet Temp. | +33°F to +85°F |
| Flow Rate | 13 GPM |
| Hot Inlet Temp. | +120° to +180°F |
| Inlet Size | 1/2" |
| Inlet Type | Union |
|---|---|
| Max. Pressure | 150 psi |
| Outlet Size | 1/2" |
| Outlet Type | Threaded |
| Overall Height | 5.437" |
| Temp. Range | +80°F to +120°F |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 11.43 |
| HS Code | 8481400000 |
|---|---|
| Weight (kg) | 0.855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)