-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Thermostatic Mixing Valve |
|---|---|
| Body Finish | Rough Bronze |
| Body Material | Lead Free Copper Silicon Alloy |
| Buy American Act Compliant | Yes |
| Capacity | 20 GPM at 125 psi |
| Cold Inlet Temp. | +39°F to +85°F |
| Cold Water Bypass | No |
| Cold Water Inlet Connection Size | 1/2" |
| Cold Water Inlet Connection Type | Push |
| Cold Water Inlet Thread Type | Not Applicable |
| Factory Set Temp. | 105°F |
| Flow Rate | 0.5-13 GPM |
| Hot Inlet Temp. | +120°F to +180°F |
| Hot Water Inlet Connection Size | 1/2" |
| Hot Water Inlet Connection Type | Push |
| Hot Water Inlet Thread Type | Not Applicable |
| Lead | Not Present |
| Lead Free | Yes |
| Max. Flow Rate | 20 GPM |
|---|---|
| Max. Temp. | 200°F |
| Maximum Pressure | 25% |
| Maximum Working Pressure | 150 psi |
| Mfr. Series | LFMMV |
| Min. Flow Rate | 0.5 GPM |
| Minimum Differential Temp. | 5°F |
| Minimum Static Pressure | 30 psi |
| Outlet Connection Thread Type | Push |
| Outlet Size | 1/2" |
| Outlet Temp. Accuracy | -7°F to +7°F |
| Outlet Thread Type | Not Applicable |
| Outlet Type | Push |
| Series | LFMMV Series |
| Static Pressure | 30 psi |
| Temperature Adjustment Range | 80°F to 120°F |
| Thermometer Type | No |
| Wi-fi Enabled | No |
Thermostatic Mixing Valve, 0.5 To 13 Gpm Flow Rate
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.864 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)