WATTS LF909-LF 4 0792190 Reduced Pressure Zone Assembly, Flanged Joint, 4 Inch Size, Cast Iron

Item: CB8PWZ
Model: LF909-LF 4
Cross Ref: 0792190
Check Availability
Limited Availability

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$8,531.72 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Reduced Press. Zone Assembly
Armortek Technology Yes
Backflow Preventer Type Reduced Pressure Zone Assembly
Body Finish Epoxy Coated
Body Material Cast Iron
Body Pattern Inline
Body Style Inline
By Pass No
Cap And Tether No
Elbow Fitting No
Fitting No
Hazard Protection Level Health Hazard
Hot And Harsh Water No
Hydrant Connection No
Inlet Shutoff Valve Type Outside Stem And Yoke Gate Valve
Inlet Size 100 mm
Inlet Thread Type Not Applicable
Inlet Type Flanged Joint
Lead Free Yes
Material Cast Iron
Max. Temp. 110°F
Max. Working Pressure 12.06 Bar
Meter Type No Meter
Mfr. Series LF909 LARGE Series
Min. Temp. 0.5°C
Operation Continuous
Outlet Shutoff Valve Type Non Rising Stem Gate Valve
Outlet Size 4"
Outlet Thread Type Not Applicable
Outlet Type Flanged Joint
Polymer Coating No
Pressure Operation Continuous
Protection Type Backpressure, Back Siphonage
Seat Material Stainless Steel
Series LF909 LARGE
Strainer No
Technologies Not Applicable
Type Kit
Valve Type Outside Stem And Yoke Gate Valve

Product Details

Reduced Pressure Zone Assembly, Flanged Joint, 4 Inch Size, Cast Iron

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site