-
Select Country
- Source Now
Get it by Wednesday, Mar 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Reduced Press. Zone Assembly |
|---|---|
| Backflow Preventer Type | Reduced Pressure Zone Backflow Preventer |
| Body Material | Cast Iron |
| Connection Type | Flanged |
| Freeze Protection | No |
| Length | 58" |
| Material | Cast Iron |
| Max. Pressure | 175 psi |
| Max. Pressure (cwp) | 175 psi |
| Max. Temp. | 110°F |
|---|---|
| Media Temp. Range | 110°F |
| Overall Length | 55 1/8" |
| Overall Width | 27 5/8" |
| Pipe Size | 4" |
| Standards | Asse 1013, Awwa C-511-92, Csa B64.4 |
| Temp. Range | +33°F to +110°F |
| Width | 27" |
| Height (cm) | 76.2 |
|---|---|
| Length (cm) | 149.86 |
| Width (cm) | 68.83 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 255.37 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)