WATTS LF3110-LF 3 0009889 Dielectric Flange Pipe Fitting, 3 Inch Inlet, 175 Psi Pressure

Item: BR4XDD
Model: LF3110-LF 3
Cross Ref: 0009889
Check Availability
Limited Availability

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$732.64 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Pipe Fitting
Gasket Maximum Temperature 180°F
Inlet Size 3"
Lead Not Present
Max. Operating Pressure 175 psi
Max. Pressure 175 psi
Series LF3110
Working Temp. 180°F

Product Details

Dielectric Flange Pipe Fitting, 3 Inch Inlet, 175 Psi Pressure

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site