-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dielectric Flange |
|---|---|
| Application | Air, Alkalines, Gasoline, Mineral Oil, Natural Gas, Non-Potable Water, Oil, Propane, Vegetable Oil |
| Basic Fitting Shape | Flange |
| Body Material | Brass |
| Color | Brass |
| Connection Surface | Solder |
| Connection Type | Solder |
| Dielectric Union Lead Free Designation | Lead Free |
| Fitting Side A Class | Class 125 |
| Fitting Side A Flange Diameter | 7" |
| Fitting Side A Gender | Female |
| Fitting Side A Material | Copper Silicone Alloy |
| Fitting Side A Nominal Pipe Size | 2 1/2" |
| Fitting Side A Type | Solder |
| Fitting Side B Class | Class 125 |
| Fitting Side B Flange Diameter | 7" |
| Fitting Side B Gender | Male |
|---|---|
| Fitting Side B Material | Copper Silicone Alloy |
| Fitting Side B Nominal Pipe Size | 2 1/2" |
| Fitting Side B Type | Solder |
| Gasket Material | Buna N |
| Includes Fasteners | Yes |
| Insulator Material | Polysulfone |
| Max. Pressure | 175 psi |
| Max. Temp. | 180°F |
| Maximum Operating Pressure | 175 psi |
| Number Of Bolt Holes | 4 |
| Pipe Size | 2 1/2" |
| Specific Fitting Shape | Dielectric Flange |
| Temperature Range | 33°F to 180°F |
| standard | ANSI B16.24 |
| Height (cm) | 11.11 |
|---|---|
| Length (cm) | 17.46 |
| Width (cm) | 17.46 |
| HS Code | 7307199030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.33 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)