-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Float Ball |
|---|---|
| Buoyancy | 0.15 |
| Compatible Product Type | Float Valves |
| Connection Location | Internal |
| Connection Type | Threaded |
| Dimensions | 7" x 7" |
| Float Dia. | 7" |
| Float Length | 7" |
| Float Material | Copper |
| Float Shape | Cylindrical |
|---|---|
| Float Specific Gravity | 0.148 |
| Float Weight | 1 23/25 oz. |
| Material | Copper |
| Max. Liquid Temp. | 200°F |
| Product Type | Float Ball |
| Shape | Round |
| Thread | 5/16"-18 |
| Thread Size | 5/16"-18 |
| Height (cm) | 19.56 |
|---|---|
| Length (cm) | 18.54 |
| Width (cm) | 18.8 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)