-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Float Ball |
|---|---|
| Connection Type | Internal |
| Float Dia. | 5" |
| Float Specific Gravity | 0.174 |
| Float Weight | 0.81 oz. |
|---|---|
| Material | Copper |
| Max. Liquid Temp. | 200°F |
| Shape | Round |
| Height (cm) | 14.48 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 13.97 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)