-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Water Level Control |
|---|---|
| Control Type | Electronic With Microprocessor |
| Dry Contact Current Rating | 0.5A |
| Dry Contact Relay Contact Form | SPST |
| Dry Contact Switch Action | Normally Open |
| Enclosure Color | Grey |
| Enclosure Depth | 6" |
| Enclosure Height | 8 3/4" |
| Enclosure Width | 10 1/2" |
| Fill Start Probe Color | White |
| Fill Start Probe Length | 15 1/2" |
| Fill Stop Probe Color | Red |
| Fill Stop Probe Length | 14" |
| Functions | Fill, High Alarm, Low Alarm |
| High Alarm Probe Color | Green |
| High Alarm Probe Length | 10 3/8" |
| Housing Depth | 5" |
| Housing Height | 9 1/2" |
| Housing Material | Polycarbonate |
| Housing Width | 10 1/2" |
| Included Flood Protection Lockout | Flood Protection Lockout Not Included |
| Input Voltage | 120V AC |
| Lockable | Yes |
| Low Alarm Probe Color | Brown |
| Low Alarm Probe Length | 17" |
|---|---|
| Max. Circuit Length | 50 ft. |
| Mounting | Mounting Assembly |
| Nema Rating | 4X |
| Number Of Dry Contacts | 4 |
| Number Of Indicator Lights | 4 |
| Number Of Power Relays | 3 |
| Number Of Switches | 3 |
| Power Relay Contact Form | DPDT |
| Power Relay Current Rating | 30A |
| Probes Included | Fill Start, Fill Stop, High Alarm, Low Alarm, Reference |
| Process Connection Size | 1" |
| Process Connection Type | NPT |
| Reference Probe Color | Black |
| Reference Probe Length | 17" |
| Sensor Dia. | 3" |
| Sensor Head Diameter | 3" |
| Sensor Length | 20" |
| Sensor Material | PVC |
| Special Information | The WLC Series Is Perfect In Any Application Where Water Level Management Is Important Such As Cooling Tower Basins And Water Holding Tanks For Cooling Towers. It Uses A Microprocessor That Monitors All Probes For Correct Operation And Then Provides The Corresponding Outputs To Drive The Power Relays, The Building Automation System And A Visual Indication Of The Operational Status. |
| Standards | C-Etl-Us |
| Type | Universal |
| Valve | Can Be Used With 1"NPT And 110V AC Or Eqivalent Made By ASCO Model 8221 |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 64.77 |
| Width (cm) | 46.48 |
| HS Code | 8537109070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.145 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)