WATERLINE CONTROLS WLC4000-120VAC Water Level Control Fill With High Alarm

Item: AD7TYL
Model: WLC4000-120VAC
Cross Ref: 4GHK4
Check Availability
In Stock.

Get it by Monday, Feb 9

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,583.99
10% off
$1,425.59 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Water Level Control
Control Type Electronic With Microprocessor
Enclosure Color Grey
Enclosure Depth 6"
Enclosure Height 8 3/4"
Enclosure Width 10 1/2"
Max. Circuit Length 50 ft.
Number Of Switches 2
Sensor Dia. 3"
Sensor Length 20"
Special Information The WLC Series Is Perfect In Any Application Where Water Level Management Is Important Such As Cooling Tower Basins And Water Holding Tanks For Cooling Towers. It Uses A Microprocessor That Monitors All Probes For Correct Operation And Then Provides The Corresponding Outputs To Drive The Power Relays, The Building Automation System And A Visual Indication Of The Operational Status.
Type Universal
Valve Can Be Used With 1"NPT And 110V AC Or Eqivalent Made By ASCO Model 8221

Product Details

    • Sensor Cord Length (50 Ft.)
    • Sensor Placement (On The Environment Wall or In A Static Pipe)
    • Sensors Included (Fill Height With High Level Alarm)
    • Special Features: Easy To Read Led Display, No Moving Parts, Compensates For Wave Action, Modular Construction, One-Step Internal Testing System For The Electronics, Building Automation Dry Contracts, Stainless Steel Probes, 110Vac Solenoid Required ( Purchase Seperately)

Shipping Information

Height (cm) 19.05
Length (cm) 64.52
Width (cm) 46.23
HS Code 8537109070
Country Of Origin US
Weight (kg) 7.83

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site