-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Milling Insert |
|---|---|
| Ansi Code | ROHX1204M0-D57 WKP35S |
| Ansi Number | ROHX1204M0-D57 WKP35S |
| Chip-breaker | D57 |
| Chip-breaker Style | 10° Chipbreaker Groove |
| Clearance Angle | 11° |
| Coating | Chemical vapor deposition |
| Coating Process | CVD |
| Corner Radius | 6 mm |
| Cutting Application | Milling |
| Cutting Direction | Right Hand |
| Cutting Edge Length | 12 mm |
| Finish - Machining | Ticn+Al2O3+Ticn |
| For Use With | F2334 Milling Insert |
| Grade | Grade WKP35S |
| Inscribed Circle | 0.472" |
| Insert Holding Type | Screw Held |
| Insert Size | 1204M0 |
| Insert Style | ROHX |
| Iso Number | ROHX1204M0-D57 WKP35S |
| Manufacturer Grade | Wkp35S |
| Material | Carbide |
| Material - Machining | Carbide |
|---|---|
| Measurement System | Metric |
| Mounting Hole Dia. | 4.4 mm |
| Mounting Style | Screw Held |
| No. Of Edges | 4 |
| Nose Radius | 0.236" |
| Number Of Cutting Edges | 4 |
| Primary Material Application | Cast Iron, Steel |
| Primary Material Application Iso Code | K, P |
| Rake | Positive |
| Shape | Round |
| Style | Positive |
| Thickness | 0.187" |
| Through Hole Inside Dia. | 4.4 mm |
| Workpiece Material | Cast Iron, Steel |
| Connection Dia. | 0.173" |
| Dia. Of Inscribed Circle | 0.472" |
| Indexable Insert Tolerance Class | Class H |
| Insert Thickness | 0.187" |
| Major Clearance Angle | 11° |
| No. Of Cutting Edges | 4 |
| Height (cm) | 0.33 |
|---|---|
| Length (cm) | 9.8 |
| Width (cm) | 3.99 |
| HS Code | 8209000030 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)