-
Select Country
- Source Now
Get it by Thursday, Mar 5
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Indexable Milling Cutter |
|---|---|
| Compatible Hardware | Fs392 T20 Clamping Screw |
| Cutting Application | Copy Milling |
| Cutting Direction | Right |
| Cutting Edge Type | Carbide |
| Cutting Length | 0.315" |
| Depth Of Cut | 0.315" |
| Diameter | 0.63" |
| Features | 1 Cutting Edge Per Indexable Insert, Hsc Machining |
| Head Dia. | 5/8" |
| Head Projection Length | 1.693" |
| Includes | Fs392 T20 Clamping Screw |
| Insert Holding Type | Screw |
| Insert Shape | Ball Nose |
| Insert Size | 320 |
| Insert Style | P |
| Iso Number | F2139.5.16.110.16-CS |
|---|---|
| Max. Cutting Dia. | 5/8" |
| Nomenclature | F2139.5.16.110.16-CS |
| Number Of Inserts | 1 |
| Number Of Inserts Required | 1 |
| Overall Length | 4.331" |
| Series | F2139 Series |
| Shank Dia. | 0.63" |
| Shank Length | 2.638" |
| Connection Dia. | 0.63" |
| Cutting Edge Dia. | 0.63" |
| Length | 4.331" |
| Max. Projection Length | 1.693" |
| No. Of Indexable Inserts | 1 EA |
| No. Of Teeth | 2 |
| Radius | 0.315" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 11 |
| Width (cm) | 2.54 |
| HS Code | 8466100130 |
|---|---|
| Country Of Origin | BG |
| Weight (kg) | 0.2565 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)