-
Select Country
- Source Now
Get it by Wednesday, Feb 25
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Indexable Milling Cutter |
|---|---|
| Compatible Hardware | Fs390 T15 Clamping Screw |
| Cutting Application | Copy Milling |
| Cutting Direction | Right |
| Cutting Edge Type | Carbide |
| Cutting Length | 0.197" |
| Depth Of Cut | 0.197" |
| Diameter | 0.394" |
| Features | 1 Cutting Edge Per Indexable Insert, Hsc Machining |
| Head Dia. | 0.394" |
| Head Projection Length | 1.181" |
| Includes | Fs390 T15 Clamping Screw |
| Insert Holding Type | Screw |
| Insert Shape | Ball Nose |
| Insert Size | 320 |
| Insert Style | P |
| Iso Number | F2139.5.10.080.10-CS |
|---|---|
| Max. Cutting Dia. | 0.394" |
| Nomenclature | F2139.5.10.080.10-CS |
| Number Of Inserts | 1 |
| Number Of Inserts Required | 1 |
| Overall Length | 3.15" |
| Series | F2139 Series |
| Shank Dia. | 0.394" |
| Shank Length | 1.969" |
| Connection Dia. | 0.394" |
| Cutting Edge Dia. | 0.394" |
| Length | 3.15" |
| Max. Projection Length | 1.181" |
| No. Of Indexable Inserts | 1 EA |
| No. Of Teeth | 2 |
| Radius | 0.197" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 8 |
| Width (cm) | 2.54 |
| HS Code | 8466100130 |
|---|---|
| Country Of Origin | BG |
| Weight (kg) | 0.1395 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)