-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Extra Long Drill Bit |
|---|---|
| Coolant Fed | Coolant Through |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.315 |
| Depthdia. Ratio | 16xd |
| Dimension Type | Metric |
| Drill Bit Point Angle | 140° |
| Drill Bit Point Type | Self Centering Point |
| Drill Bit Size | 8 mm |
| Drill Diameter Tolerance | H7 |
| Drill Length Class | Extra Long |
| Drill Point Length | 1.46 mm |
| Finish | Tin Coat |
| Finish - Machining | Tialn+Alcrn |
| Flute Length | 152 mm |
| Flute Type | Spiral |
| Grade | Grade WJ30EJ |
| List Number | DC170-16-08.000A1-WJ30EJ |
| Material | Solid Carbide |
| Material - Machining | Carbide |
| Material Grade - Machining | Grade WJ30EJ |
|---|---|
| Maximum Drilling Depth | 152 mm |
| Measurement System | Metric |
| Number Of Coolant Holes | 2 |
| Number Of Flutes | 2 |
| Point Angle | 140° |
| Point Type | Self Centering |
| Primary Material Application | Cast Iron, Steel |
| Primary Material Application Iso Code | K, P |
| Secondary Material Application | Hardened Steel |
| Secondary Material Application Iso Code | H |
| Shank Dia. | 8 mm |
| Shank Length | 36 mm |
| Shank Type | Straight |
| Shank Type - Machining | Straight |
| Sheeter Drill | No |
| Standards | Tp-Norm 66X |
| Cutting Edge Dia. | 0.315" |
| Drilling Depth | 5.512" |
| Length | 7.559" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 19.2 |
| Width (cm) | 2.54 |
| Country Of Origin | FR |
|---|---|
| Weight (kg) | 0.1102 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)