-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Extra Long Drill Bit |
|---|---|
| Coolant Fed | Coolant Through |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.2559 |
| Depthdia. Ratio | 50xd |
| Dimension Type | Metric |
| Drill Bit Point Angle | 140° |
| Drill Bit Point Type | Conventional Point |
| Drill Bit Size | 6.5 mm |
| Drill Dia. Tolerance | E7 |
| Drill Length Class | Extra Long |
| Drill Point Length | 1.52 mm |
| Finish | Tin Coat |
| Finish - Machining | Tinal |
| Flute Length | 347 mm |
| Flute Type | Spiral |
| Material | Solid Carbide |
| Material - Machining | Carbide |
| Maximum Drilling Depth | 347 mm |
|---|---|
| Measurement System | Metric |
| Number Of Coolant Holes | 2 |
| Number Of Flutes | 2 |
| Overall Length | 389 mm |
| Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Steel |
| Primary Material Application Iso Code | K, N, P |
| Secondary Material Application | Stainless Steel |
| Secondary Material Application Iso Code | M |
| Shank Dia. | 8 mm |
| Shank Length | 36 mm |
| Shank Type | Straight |
| Shank Type - Machining | Straight |
| Sheeter Drill | No |
| Standards | Tp-Norm 75 |
| Cutting Edge Dia. | 6.5 mm |
| Cutting Edge Length | 337 mm |
| Length | 389 mm |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 38.9 |
| Width (cm) | 2.54 |
| Country Of Origin | FR |
|---|---|
| Weight (kg) | 0.0783 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)