WALTER TOOLS A7595TTP-6.8 6280504 Carbide Drill 0.267 Size Solid Carbide

Item: AH4YEN
Model: A7595TTP-6.8
Cross Ref: 35RC66 / 6280504
26 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,128.25
10% off
$1,915.43 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Extra Long Drill Bit
Cutting Direction Right Hand
Decimal Equivalent 0.268"
Dimension Type Metric
Finish Tin Coat
Flute Length 373 mm
Material Solid Carbide
Overall Length 409 mm
Point Angle 140°
Shank Dia. 6 mm
Shank Type Straight
Cutting Edge Dia. 6.8 mm
Cutting Edge Length 357 mm
Length 409 mm
Shank Length 36 mm

Product Details

    • Flute Type : Spiral
    • Coolant Through : Yes

Shipping Information

Height (cm) 2.54
Length (cm) 40.9
Width (cm) 2.54
Country Of Origin FR
Weight (kg) 0.0855

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site